![6034](/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzR8aW1hZ2UvanBlZ3xhRE5qTDJneE5DOHhNRFV3TlRZNU5qUTNOekl4TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhZjRhZDRjZWNlYjA4NTUwOTc5NmY1YzY5YTFjNmM4ZjJlYjc3NmEzZjkxZjgwYTA1YzdhNTBlOWRhNzA1MDJj)
![6034](/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzR8aW1hZ2UvanBlZ3xhRE5qTDJneE5DOHhNRFV3TlRZNU5qUTNOekl4TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhZjRhZDRjZWNlYjA4NTUwOTc5NmY1YzY5YTFjNmM4ZjJlYjc3NmEzZjkxZjgwYTA1YzdhNTBlOWRhNzA1MDJj)
NTN
NTN
6034
NTN NTN
Description
6034 DEEP GROOVE BALL BEARING ; 170MM ID 260MM OD 42MM W OPEN
Single Row Ball Bearing; 170MM Bore; 260MM Outside Diameter; 42MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6034
BDI #
1205509
Details
2841.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6034/p/1205509
Your Price
$ 2,841.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
6.971
EAN
4547359338782
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
6034
Weight / LBS
17.5
Long Description
Single Row Ball Bearing; 170MM Bore; 260MM Outside Diameter; 42MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1.654 Inch | 42 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh