![61844-MA-C3](/medias/INDXXXBRGXXX-SRB-OPEN-BR3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1NTR8aW1hZ2UvanBlZ3xhREprTDJnd1lpODVPRFE1TURJeE1UWTVOamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmVDFCRlRsOUNVak5mTXpBd2VETXdNQzVxY0djfDQ5YmQwMWEyZmI2MWFiYzc3MDFlZWI2OWJmM2EzODQyZDQ4ZmM2YzYzNWMwMWM2M2ZmYjk3YTFhZGZmZTVhZmI)
![61844-MA-C3](/medias/INDXXXBRGXXX-SRB-OPEN-BR3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1NTR8aW1hZ2UvanBlZ3xhREprTDJnd1lpODVPRFE1TURJeE1UWTVOamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmVDFCRlRsOUNVak5mTXpBd2VETXdNQzVxY0djfDQ5YmQwMWEyZmI2MWFiYzc3MDFlZWI2OWJmM2EzODQyZDQ4ZmM2YzYzNWMwMWM2M2ZmYjk3YTFhZGZmZTVhZmI)
FAG
FAG
61844-MA-C3
FAG FAG
Description
61844-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Single Row Ball Bearing; 220MM Bore; 270MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
61844-MA-C3
BDI #
21856525
Details
2645.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61844-MA-C3/p/21856525
Your Price
$ 2,645.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.97
EAN
4026677692757
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Guided On Outer Ring Rib
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
7.05478
Long Description
Single Row Ball Bearing; 220MM Bore; 270MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outer Race Width
0.945 Inch | 24 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh