![61852 M C3](/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDN8aW1hZ2UvanBlZ3xhR1F6TDJnd01pOHhNRFF4T0RZNU9UUTJPRGd6TUM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmTXpBd2VETXdNQzVxY0djfGM5ZGY5ODg5MzZiODNhZmRkZWMxZGNhNDc3ZTI4Y2VjM2YzNDQ1OGZmODhhY2M5ZWNlYzQ3ZjUzMjM5MjdhZTY)
![61852 M C3](/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDN8aW1hZ2UvanBlZ3xhR1F6TDJnd01pOHhNRFF4T0RZNU9UUTJPRGd6TUM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmTXpBd2VETXdNQzVxY0djfGM5ZGY5ODg5MzZiODNhZmRkZWMxZGNhNDc3ZTI4Y2VjM2YzNDQ1OGZmODhhY2M5ZWNlYzQ3ZjUzMjM5MjdhZTY)
ROLLWAY BEARING
ROLLWAY BEARING
61852 M C3
ROLLWAY BEARING ROLLWAY BEARING
Description
61852 M C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Single Row Ball Bearing; 260MM Bore; 320MM Outside Diameter; 28MM Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
61852 M C3
BDI #
24009493
Details
6347.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61852-M-C3/p/24009493
Your Price
$ 6,347.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
4.8
EAN
0637410076006
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Lithium Base Grease
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
61852 M C3
Manufacturer Internal Number
61852 M C3
Weight / LBS
10.582
Long Description
Single Row Ball Bearing; 260MM Bore; 320MM Outside Diameter; 28MM Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Bore
10.236 Inch | 260 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh