![61864-M-C3](/medias/INDXXXBRGXXX-SRB-OPEN-BR3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1NTR8aW1hZ2UvanBlZ3xhREprTDJnd1lpODVPRFE1TURJeE1UWTVOamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmVDFCRlRsOUNVak5mTXpBd2VETXdNQzVxY0djfDQ5YmQwMWEyZmI2MWFiYzc3MDFlZWI2OWJmM2EzODQyZDQ4ZmM2YzYzNWMwMWM2M2ZmYjk3YTFhZGZmZTVhZmI)
![61864-M-C3](/medias/INDXXXBRGXXX-SRB-OPEN-BR3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1NTR8aW1hZ2UvanBlZ3xhREprTDJnd1lpODVPRFE1TURJeE1UWTVOamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmVDFCRlRsOUNVak5mTXpBd2VETXdNQzVxY0djfDQ5YmQwMWEyZmI2MWFiYzc3MDFlZWI2OWJmM2EzODQyZDQ4ZmM2YzYzNWMwMWM2M2ZmYjk3YTFhZGZmZTVhZmI)
FAG
FAG
61864-M-C3
FAG FAG
Description
61864-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 320MM X 400MM
Single Row Ball Bearing; 320MM Bore; 400MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
61864-M-C3
BDI #
21856819
Details
5131.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61864-M-C3/p/21856819
Your Price
$ 5,131.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
11.2
EAN
4026677029393
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
24.91221
Long Description
Single Row Ball Bearing; 320MM Bore; 400MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outer Race Width
1.496 Inch | 38 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Bore
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh