![6200-2RSLTN9/HC5C3WT](/medias/INDXXXBRGXXX-SRB-2SL-PL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2MTl8aW1hZ2UvanBlZ3xhRFF6TDJnMlppODVPRFE1TURJM01UTXpORGN3TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgxQk1YME5DWHpNd01IZ3pNREF1YW5CbnxjMzc0YjhkYzZlNWIwOWE3NDdkMmFlN2RmMmY4NDE4Mjc3YzQ1NWU1NmJjODI5ZWJiNjFiMDdiODY5YzQyNGM2)
![6200-2RSLTN9/HC5C3WT](/medias/INDXXXBRGXXX-SRB-2SL-PL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2MTl8aW1hZ2UvanBlZ3xhRFF6TDJnMlppODVPRFE1TURJM01UTXpORGN3TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgxQk1YME5DWHpNd01IZ3pNREF1YW5CbnxjMzc0YjhkYzZlNWIwOWE3NDdkMmFlN2RmMmY4NDE4Mjc3YzQ1NWU1NmJjODI5ZWJiNjFiMDdiODY5YzQyNGM2)
SKF
SKF
6200-2RSLTN9/HC5C3WT
SKF SKF
Description
6200-2RSLTN9/HC5C3WT BALL BRG ; NON-RETURNABLE DEEP GROOVE
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Part #
6200-2RSLTN9/HC5C3WT
BDI #
1256096
Details
179.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6200-2RSLTN9-HC5C3WT/p/1256096
Your Price
$ 179.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.033
EAN
7316572024683
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Silicon Nitride Rolling Element | Electrical Insulated
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Low Friction | NBR Seal | WT Standard Grease
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.06834
Long Description
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Bore
0.394 Inch | 10 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh