

GMN BEARINGS
GMN BEARINGS
6203 TN1 ZZ P53 G93
GMN BEARINGS GMN BEARINGS
Description
6203 TN1 ZZ P53 G93 BALL BRG
Single Row Ball Bearing; 17MM Bore; 14MM Outside Diameter; 12MM Width; 2 Metal Shields; Polyamide Cage; P5 Precision; C3 Radial Clearance
Part #
6203 TN1 ZZ P53 G93
BDI #
25182986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6203-TN1-ZZ-P53-G93/p/25182986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.gmn.de
Weight / LBS
0.1433
Product Detail
Single Row Ball Bearing
Product Specification
17MM Bore; 14MM Outside Diameter; 12MM Width; 2 Metal Shields; Polyamide Cage; P5 Precision; C3 Radial Clearance
Long Description
Single Row Ball Bearing; 17MM Bore; 14MM Outside Diameter; 12MM Width; 2 Metal Shields; Polyamide Cage; P5 Precision; C3 Radial Clearance