

KSK BEARING
KSK BEARING
6204-2RS/12
KSK BEARING KSK BEARING
Description
KSK BEARING 6204-2RS/12
Single Row Ball Bearing; 3/4" Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure
Part #
6204-2RS/12
BDI #
25126650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6204-2RS-12/p/25126650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Product Detail
Single Row Ball Bearing
Product Specification
3/4" Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure
Long Description
Single Row Ball Bearing; 3/4" Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure