https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MzcwNTl8aW1hZ2UvanBlZ3xhR0V4TDJobVpTOHhNREUwTVRjM09EQXhPRE16TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRERlRTRXhFWDFOVVRGOHpNREJZTXpBd0xtcHdad3w1OWMxNGExNzA0NDkxMWZkMWUwNjM2MThiMWEyNzVhYzA3ZDkxMTdkOWViYjQ5YTBjMDg1Y2YxYjk1ZDE1ZTVi
NTN
NTN
6206LBZC3/L627
NTN NTN
Description
6206LBZC3/L627 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W SINGLE SEAL
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6206LBZC3/L627
BDI #
17144453
Details
56.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6206LBZC3-L627/p/17144453
Your Price
$ 56.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.17
EAN
4547359563979
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal | Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
6206LBZC3/L627
Weight / LBS
0.439
Long Description
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh