

25160544
Single Row Ball Bearings
LYC BEARING
LYC BEARING
6208E-2Z
LYC BEARING LYC BEARING
Description
LYC BEARING 6208E-2Z
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; 2 Seals; ABEC 1 | ISO P0; C0-Medium Internal Clearance; Steel Cage
Part #
6208E-2Z
BDI #
25160544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6208E-2Z/p/25160544
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Weight / LBS
0.77603
Product Detail
Single Row Ball Bearing
Product Specification
40MM Bore; 80MM Outside Diameter; 18MM Width; 2 Seals; ABEC 1 | ISO P0; C0-Medium Internal Clearance; Steel Cage
Long Description
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; 2 Seals; ABEC 1 | ISO P0; C0-Medium Internal Clearance; Steel Cage