Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6208H-2RSF/FVSL613 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2STL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4OXxpbWFnZS9qcGVnfGFEbGhMMmc1WlM4eE1EZzJNekE0TkRBeE1UVTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVkV4ZlUxTmZNekF3ZURNd01DNXFjR2N8NzM2NjRkMjZiOGRiODAzOWE3N2UxZGMyMDI3NzIzNjgwOWY5NjA5N2Y1OGMxYmJjNjcxOTc2M2MwYTg4YzMwYg
27641179 Single Row Ball Bearings 

TIMKEN TIMKEN

6208H-2RSF/FVSL613

Description

6208H-2RSF/FVSL613 SINGLE ROW BALL BRG ; DEEP GROOVE STAINLESS STEEL ISO

Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C0-Medium Internal Clearance; Stainless Steel Cage

Part #

6208H-2RSF/FVSL613

BDI #
27641179

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.369
EAN
0087796385870
Product Group - BDI
M06110
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Stainless Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Riveted Pin Cage Type
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.82
Long Description
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C0-Medium Internal Clearance; Stainless Steel Cage
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh