

NSK
NSK
6210VV
NSK NSK
Description
6210VV DEEP GROOVE BALL BEARING ; 50MM BOREX90MM ODX20MM W 1-ROW
Single Row Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6210VV
BDI #
1186510
Details
79.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6210VV/p/1186510
Your Price
$ 79.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.46
EAN
0029176015021
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6210VV
Weight / LBS
0.463
Long Description
Single Row Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh