https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzl8aW1hZ2UvanBlZ3xhR05tTDJneFpTOHhNRE0xTlRFNE9EYzJNRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDMyZTAwMjI3NzljODJlYzFiNzcyNDQxNWRkNTUzY2M0ZWUxZmZlNzhlYzIzYjE5MTY5NGNmYTJhMjllZTFhNTY
TIMKEN
TIMKEN
6212RS
TIMKEN TIMKEN
Description
6212-RS DEEP GROOVE BALL BEARING ; 60MM ID 110MM OD 22MM WD SEALED
Single Row Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6212-RS
BDI #
1347987
Details
100.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6212RS/p/1347987
Your Price
$ 100.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.783
EAN
0053893723785
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
1.7196
Long Description
Single Row Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh