https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTB8aW1hZ2UvanBlZ3xhR0V5TDJnNU9DOHhNRFl6TmpRMU1EazRPREEyTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUkVSVlh6TXdNSGd6TURBdWFuQm58M2EzNzI0ODkxYzZiMmRlMDIwODY1NDcyMjU1NzgzYTQ2YTBiNjAwYzA2MzI1NzJkNDFhYzZlMDkxZDJiYjY5NA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTB8aW1hZ2UvanBlZ3xhR0V5TDJnNU9DOHhNRFl6TmpRMU1EazRPREEyTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUkVSVlh6TXdNSGd6TURBdWFuQm58M2EzNzI0ODkxYzZiMmRlMDIwODY1NDcyMjU1NzgzYTQ2YTBiNjAwYzA2MzI1NzJkNDFhYzZlMDkxZDJiYjY5NA
NSK
NSK
6213DDUC3
NSK NSK
Description
6213DDUC3 DEEP GROOVE BALL BEARING ; 65MM BOREX120MM ODX23MM W 1-ROW
Single Row Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6213DDUC3
BDI #
1186544
Details
165.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6213DDUC3/p/1186544
Your Price
$ 165.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1
EAN
0029176064616
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6213DDUC3
Weight / LBS
0.995
Long Description
Single Row Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
4.724 Inch | 120 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

