https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-IOR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NHxpbWFnZS9qcGVnfGFERTFMMmhqT0M4eE1EYzNNREV4TnpVeU5UVXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZTVTlTWHpNd01IZ3pNREF1YW5CbnwzMmUyMDljMjNkZmQyYzFhMmVkYzkyZjRhYjM0MTYyODA5NDM4NmM3ZmY3ZDJiOTRmNWM5Y2UyYWJjMDRkNDlh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-IOR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NHxpbWFnZS9qcGVnfGFERTFMMmhqT0M4eE1EYzNNREV4TnpVeU5UVXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZTVTlTWHpNd01IZ3pNREF1YW5CbnwzMmUyMDljMjNkZmQyYzFhMmVkYzkyZjRhYjM0MTYyODA5NDM4NmM3ZmY3ZDJiOTRmNWM5Y2UyYWJjMDRkNDlh
SKF
SKF
6215 M/C4VL0241
SKF SKF
Description
6215 M /C4VL0241 DEEP GROOVE BALL BRG
Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Brass Cage
Part #
6215 M/C4VL0241
BDI #
1258607
Details
2155.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6215-M-C4VL0241/p/1258607
Your Price
$ 2,155.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.388
EAN
7316570718713
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Electrical Insulation On Outer Ring
Cage Material
Brass
Internal Clearance
C4-Extra Loose
Inch - Metric
Metric
Other Features
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
2.54
Long Description
Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Brass Cage
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

