Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6218-ZN https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SHLD-STL-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk2N3xpbWFnZS9qcGVnfGFHTXdMMmhtWkM4eE1EYzJPRGN6TmpJNE9EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUU0V4RVgxTlVURjlUVWtkZk16QXdlRE13TUM1cWNHY3w0OTM2N2ZjODUzMWJlNmY5Zjk1YWJhM2MzMzZjMmFhMzExZGQwNTAxN2E2OWM3YmVhNjRhZjIxODhlYmUzMzJj
25096707 Single Row Ball Bearings 

HR BLACK HR BLACK

6218-ZN

Description

HR BLACK 6218-ZN

Single Row Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Outer Race Width; 1 Metal Shield; Steel Cage; C0-Medium Internal Clearance; ABEC 1; Snap Ring Groove

Part #

6218-ZN

BDI #
25096707

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HR BLACK
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Product Detail
Single Row Ball Bearing
Product Specification
90MM Bore; 160MM Outside Diameter; 30MM Outer Race Width; 1 Metal Shield; Steel Cage; C0-Medium Internal Clearance; ABEC 1; Snap Ring Groove
Long Description
Single Row Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Outer Race Width; 1 Metal Shield; Steel Cage; C0-Medium Internal Clearance; ABEC 1; Snap Ring Groove