![62202-A-2RSR-C3](/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MDl8aW1hZ2UvanBlZ3xhR1EwTDJnNE1pOHhNRFV3TnpNNU9UTTJORFl6T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGUwYWQ3NzY3NDExNTEwNjhhY2YyNjRhOTBhOGQyY2YxMDFmYmIxYWYwMTk2MTMzOGQ3OTE4ZmU1ZjJmNjM2YTU)
![62202-A-2RSR-C3](/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MDl8aW1hZ2UvanBlZ3xhR1EwTDJnNE1pOHhNRFV3TnpNNU9UTTJORFl6T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGUwYWQ3NzY3NDExNTEwNjhhY2YyNjRhOTBhOGQyY2YxMDFmYmIxYWYwMTk2MTMzOGQ3OTE4ZmU1ZjJmNjM2YTU)
FAG
FAG
62202-A-2RSR-C3
FAG FAG
Description
62202-A-2RSR-C3 DEEP GROOVE BALL BEARING ; SGL ROW 15MM BORE X 35MM OD X 14MM W
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
62202-A-2RSR-C3
BDI #
1150213
Details
42.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/62202-A-2RSR-C3/p/1150213
Your Price
$ 42.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.056
EAN
4012802330281
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Cartridge Type
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
62202.2RSR.C3
Weight / LBS
0.126
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh