

NACHI
NACHI
6300ZZE C3
NACHI NACHI
Description
6300ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 10MM BORE 35MM OD 11MM WD
Single Row Ball Bearing; 10MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6300ZZEC3BSXM
BDI #
664997
Details
7.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6300ZZE-C3/p/664997
Your Price
$ 7.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.055
EAN
4991893748123
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Weight / LBS
0.12
Long Description
Single Row Ball Bearing; 10MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh