https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzl8aW1hZ2UvanBlZ3xhR05tTDJneFpTOHhNRE0xTlRFNE9EYzJNRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDMyZTAwMjI3NzljODJlYzFiNzcyNDQxNWRkNTUzY2M0ZWUxZmZlNzhlYzIzYjE5MTY5NGNmYTJhMjllZTFhNTY
SKF
SKF
6310 RSJEM
SKF SKF
Description
6310 RSJEM DEEP GROOVE BALL BRG ; 50MM BORE 110MM OD 27MM WD
Single Row Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6310 RSJEM
BDI #
1267018
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6310-RSJEM/p/1267018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.08
EAN
7316576681967
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6310 RSJEM
Weight / LBS
2.4
Long Description
Single Row Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh