https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjV8aW1hZ2UvanBlZ3xhRE13TDJoa01DOHhNRGMyT0RVNU9UTTFNVE15Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w2YWRmOTA1YzhiMzU4YWY3MzdlMjQ2YzY5OWZhMWY4MTg1NWQ3NTdkZmMzYTM4NzAwNTFhYjg1ZmRhMGQwNGNk
SKF
SKF
6313 ZNRJEM
SKF SKF
Description
6313 ZNRJEM DEEP GROOVE BALL BRG
Single Row Ball Bearing; 65MM Bore; 140MM Outside Diameter; 33MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6313 ZNRJEM
BDI #
1267023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6313-ZNRJEM/p/1267023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.19
EAN
7316576682193
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6313 ZNRJEM
Weight / LBS
4.83
Long Description
Single Row Ball Bearing; 65MM Bore; 140MM Outside Diameter; 33MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outer Race Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh