https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2Nzl8aW1hZ2UvanBlZ3xhR0V4TDJnd05DOHhNRGN4TVRNM05URTFNVEV6TkM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDQ5ZTY4MDYwMWE5NTcyZDQzYWUwYWQ0OTIyYzk4ZWZlOTNmOGJlMDIzMjU5ZmU3YTBiMzZkYjA4MjA0NGY3YzE
                
                https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2Nzl8aW1hZ2UvanBlZ3xhR0V4TDJnd05DOHhNRGN4TVRNM05URTFNVEV6TkM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDQ5ZTY4MDYwMWE5NTcyZDQzYWUwYWQ0OTIyYzk4ZWZlOTNmOGJlMDIzMjU5ZmU3YTBiMzZkYjA4MjA0NGY3YzE
                
					
						
									NTN
								NTN
							
						
					6836AL1XLLU
				 
				NTN NTN
Description
						
                            
								6836AL1XLLU DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 180MM Bore; 225MM Outside Diameter; 22MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
                         	Part #
	                    
	                      	6836AL1XLLU
							BDI #
						
	                      	17145574
							
						
Details
                    
                        3449.13
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6836AL1XLLU/p/17145574
						
		
		
		
				Your Price
				
						
							$ 3,449.13 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				1.92
					EAN
				0692314561799
					Product Group - BDI
				B00308
					Enclosure
				
					2 Seals
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Brass
			Enclosure Type
				
					Contact Seal
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Metric
			Other Features
				
					Deep Groove | Riveted Solid Cage | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.ntnglobal.com
			Weight / LBS
				
					4.321
			Long Description
				
					Single Row Ball Bearing; 180MM Bore; 225MM Outside Diameter; 22MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
			Outside Diameter
				
					8.858 Inch | 225 Millimeter
			Outer Race Width
				
					0.866 Inch | 22 Millimeter
			Bore
				
					7.087 Inch | 180 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
