https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-PY-T1X-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGd4TDJneU1pOHhNRFl6TmpRMU1qSXpNekkwTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVFXVjlVTVZoZlJFUlZYek13TUhnek1EQXVhbkJufDEyMGZjZmZkYzkyYmNkYjU1ZTYyOWU2OGJkNzhhMTRiMzkyMTJhMzUyMmNlZTE5YjJkNjc1ZTAzNTliMjA3MWY
                
                https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-PY-T1X-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGd4TDJneU1pOHhNRFl6TmpRMU1qSXpNekkwTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVFXVjlVTVZoZlJFUlZYek13TUhnek1EQXVhbkJufDEyMGZjZmZkYzkyYmNkYjU1ZTYyOWU2OGJkNzhhMTRiMzkyMTJhMzUyMmNlZTE5YjJkNjc1ZTAzNTliMjA3MWY
                
					
						
									NSK
								NSK
							
						
					6900-H-20T1XDD1 MA
				 
				NSK NSK
Description
						
                            
								6900-H-20T1XDD1 MA BALL BEARING ; POR 20MM X 32MM X 7MM STAINLESS
Ball Bearing; Single Row; 10MM Bore; 22MM Outside Diameter; 6MM Outer Race Width; Deep Groove; Rubber Sealed; Stainless Steel Ring
                         	Part #
	                    
	                      	6900-H-20T1XDD1 MA
							BDI #
						
	                      	27575811
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6900-H-20T1XDD1-MA/p/27575811
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0
					Product Group - BDI
				B00308
					Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.nsk.com
			Product Detail
				
					Ball Bearing
			Product Specification
				
					Single Row; 10MM Bore; 22MM Outside Diameter; 6MM Outer Race Width; Deep Groove; Rubber Sealed; Stainless Steel Ring
			Long Description
				
					Ball Bearing; Single Row; 10MM Bore; 22MM Outside Diameter; 6MM Outer Race Width; Deep Groove; Rubber Sealed; Stainless Steel Ring
			
