https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjB8aW1hZ2UvanBlZ3xhRE5rTDJoa05TOHhNRFExT0RnME5EUXpNRE0yTmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDllZmZkOWRhZDQyZmQ2NDdlMjBkYjNlMzIzOWNkN2Y2NjIxZDJmZGZhODNmYjJlYmE1YjI1NWQwZGY2ZDJkN2Q
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjB8aW1hZ2UvanBlZ3xhRE5rTDJoa05TOHhNRFExT0RnME5EUXpNRE0yTmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDllZmZkOWRhZDQyZmQ2NDdlMjBkYjNlMzIzOWNkN2Y2NjIxZDJmZGZhODNmYjJlYmE1YjI1NWQwZGY2ZDJkN2Q
KOYO
KOYO
6907 ZZ
KOYO KOYO
Description
6907ZZ ; SINGLE ROW DEEP GROOVE B.BRG
Single Row Ball Bearing; 35MM Bore; 55MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6907ZZ
BDI #
552642
Details
84.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6907-ZZ/p/552642
Your Price
$ 84.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.077
EAN
0605790086724
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
6907 ZZ
Weight / LBS
0.183
Long Description
Single Row Ball Bearing; 35MM Bore; 55MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.394 Inch | 10 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

