Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7520-DLG https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYLN-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5M3xpbWFnZS9qcGVnfGFEVmxMMmcwTlM4eE1EYzJPVFkzTkRrMk1Ea3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMU5TWHpNd01IZ3pNREF1YW5CbnwyNTk5MjdhY2M5YmIzZmI1N2VlMGE1ZTI0ZTdhYmExY2NjNDI1OWI0MmM3NWYwZWJhOTA0NDE1OWM0MDM5YmY3
170658 Single Row Ball Bearings 

BOSTON GEAR BOSTON GEAR

7520-DLG

Description

7520-DLG RADIAL BALL BEARING ; SINGLE ROW

Single Row Ball Bearing; 1-1/4" Bore; 2-9/16" Outside Diameter; 3/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage

Part #

50586

BDI #
170658

Details

384.94 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 384.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.277
EAN
0781711505861
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Radial | Anti-Friction
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
7520-DLG
Weight / LBS
0.613
Long Description
Single Row Ball Bearing; 1-1/4" Bore; 2-9/16" Outside Diameter; 3/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outside Diameter
2.563 Inch | 65.1 Millimeter
Inner Race Width
0.875 Inch | 22.225 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh