https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984671-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyMXxpbWFnZS9qcGVnfGFHUTJMMmd6WXk4eE1EYzJOakl5TkRJNU16a3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFEyTnpGZk16QXdlRE13TUM1cWNHY3xlZTc4MGY1ODRkYTYzNTkzNWY0Y2I3ZmVhMTcyMzZkMDQ5OGZhNGM1MDQ1NjY4NjhhMTk1Y2Y1NWVmYjk4NWM4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984671-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyMXxpbWFnZS9qcGVnfGFHUTJMMmd6WXk4eE1EYzJOakl5TkRJNU16a3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFEyTnpGZk16QXdlRE13TUM1cWNHY3xlZTc4MGY1ODRkYTYzNTkzNWY0Y2I3ZmVhMTcyMzZkMDQ5OGZhNGM1MDQ1NjY4NjhhMTk1Y2Y1NWVmYjk4NWM4
G & G MANUFACTURING
G & G MANUFACTURING
8267 X 5/8
G & G MANUFACTURING G & G MANUFACTURING
Description
8267 X 5/8 IDLER SPROCKET ; POR
Single Row Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 11/16" Inner Width; 7/16" Outer Width; Wide Inner Ring; 2 Seals
Part #
8267 X 5/8
BDI #
24984671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/8267-X-5-8/p/24984671
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
M02342
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ggmfg.com
Product Detail
Single Row Ball Bearing
Product Specification
5/8" Bore; 1-3/8" Outside Diameter; 11/16" Inner Width; 7/16" Outer Width; Wide Inner Ring; 2 Seals
Long Description
Single Row Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 11/16" Inner Width; 7/16" Outer Width; Wide Inner Ring; 2 Seals
