https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MzR8aW1hZ2UvanBlZ3xhRFExTDJnNE15OHhNREl6TlRnMU9UQTNOVEV3TWk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmVjBsZk16QXdlRE13TUM1cWNHY3xiMDEyYWQxOTkxN2NlNTU2NzkwOGU0ZTg3Nzc4YWRlOTgxNzYyMGY4MThkODQ4ZTQ3ZDA1NTQwMDA0MTdlMzk2
SKF
SKF
8505
SKF SKF
Description
MRC.8505 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MRC.8505
BDI #
663267
Details
115.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/8505/p/663267
Your Price
$ 115.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.133
EAN
0097741019132
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
8505
Weight / LBS
0.294
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.625 Inch | 15.875 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh