https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-WI-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDF8aW1hZ2UvanBlZ3xhRGt6TDJoallpOHhNREUwTWpBMU56SXdNVFk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRERlRTRXhFWDFOVVRGOVhTVjh6TURCWU16QXdMbXB3Wnd8ODdmNThkN2NjYjdlNGI2MGMyMDcwNTcxZWRiN2I3MzA4NTM5ZmUxMjY4MGYzOTg4NjQyMWU2YjJjMzE0NGM3OA
SKF
SKF
87507
SKF SKF
Description
MRC.87507 DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MMB 72MMOD 17MM WD SR
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MRC.87507
BDI #
663286
Details
154.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/87507/p/663286
Your Price
$ 154.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.313
EAN
0097741019347
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
87507
Weight / LBS
0.689
Long Description
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Inner Race Width
0.827 Inch | 21 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh