https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242411-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5OHxpbWFnZS9qcGVnfGFHSTJMMmhtTXk4eE1EYzJPVE13TkRRMU16RTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lOREkwTVRGZk16QXdlRE13TUM1cWNHY3wxMDRiOTQ2OTY2NjkzZmRmNjYwNGJhYmY1YmJjNDVlZGRhYjVlMzk3ZTg2MTE2OGI4Mjk4NDYzMWJmNzZjYjRj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242411-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5OHxpbWFnZS9qcGVnfGFHSTJMMmhtTXk4eE1EYzJPVE13TkRRMU16RTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lOREkwTVRGZk16QXdlRE13TUM1cWNHY3wxMDRiOTQ2OTY2NjkzZmRmNjYwNGJhYmY1YmJjNDVlZGRhYjVlMzk3ZTg2MTE2OGI4Mjk4NDYzMWJmNzZjYjRj
KML BEARING
KML BEARING
88128RA
KML BEARING KML BEARING
Description
88128RA ; REAR WHEEL BEARING
Single Row Ball Bearing; 38.887MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
88128RA
BDI #
17242758
Details
191.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/88128RA/p/17242758
Your Price
$ 191.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.48
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Weight / LBS
1.05822
Long Description
Single Row Ball Bearing; 38.887MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.15 Inch | 80 Millimeter
Inner Race Width
1.083 Inch | 27.5 Millimeter
Bore
1.531 Inch | 38.887 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

