Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BB1-3793 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096406-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk5MzR8aW1hZ2UvanBlZ3xhR0l4TDJnd015OHhNREEzTmpZek9UQXdNalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZME1EWmZNekF3V0RNd01DNXFjR2N8Y2Y4NTY5YTBjYzBkYzk0ODc4OWMxMWRlNDAzZjA1NmVmMzMzYWVhNzVhZjZjMWMyNDFiMzg3MTFjM2ZmNmVhYg
25096406 Single Row Ball Bearings 

SKF SKF

BB1-3793

Description

BB1-3793 DEEP GROOVE BALL BEARING ; SINGLE ROW

Single Row Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 Precision; Contact Seal Enclosure

Part #

BB1-3793

BDI #
25096406

Details

229.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 229.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
343.621
EAN
7316575280871
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.32
Product Detail
Single Row Ball Bearing
Product Specification
35MM Bore; 62MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 Precision; Contact Seal Enclosure
Long Description
Single Row Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 Precision; Contact Seal Enclosure