https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SHLD-STL-SR-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NTZ8aW1hZ2UvanBlZ3xhR05tTDJobU9DOHhNRFl6T1RrMk16azNPVGd3Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY5VFVsOUNURjh6TURCNE16QXdMbXB3Wnd8YTgzOGY1NzI0M2ZmYzY3YzRiZjk2YmQ3ZjAzM2NmMWE5ZWIxNWFmNzc2NmUyY2Q4ZGMwMjNmODQ3NmY0YmMwOQ
NSK
NSK
BL206ZNR
NSK NSK
Description
BL206ZNR MAXIMUM CAPACITY BALL BRG ; 30MM BOREX62MM ODX16MM W 1-ROW
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BL206ZNR
BDI #
1188370
Details
111.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/BL206ZNR/p/1188370
Your Price
$ 111.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.22
EAN
0029176032103
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Maximum Type Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
BL206ZNR
Weight / LBS
0.463
Long Description
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh