Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL211NR https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-SR-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTJ8aW1hZ2UvanBlZ3xhREF6TDJnMU5pOHhNRFl6T1RrMk1EUTBNRGcyTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOU1gwSk1Yek13TUhnek1EQXVhbkJufGI2ODlhNTZkNGY3YTIyYzYzNGM3YWMxMTMxN2IxYTBmNWE3ODkwNzZlNDA1NThmZGE4NjA4YWYwNDFkMTIwZjY
1188392 Single Row Ball Bearings 

NSK NSK

BL211NR

Description

BL211NR MAXIMUM CAPACITY BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW

Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

BL211NR

BDI #
1188392

Details

246.39 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 246.39 / each BDIExpress
QTY

Inventory

Total: 9

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.655
EAN
0029176000096
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Maximum Type Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
BL211NR
Weight / LBS
1.433
Long Description
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.827 Inch | 21 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh