

NEW HAMPSHIRE B BRGS
NEW HAMPSHIRE B BRGS
DDRI-418ZZEEHA3P25L01
NEW HAMPSHIRE B BRGS NEW HAMPSHIRE B BRGS
Description
DDRI-418ZZEEHA3P25L01 BALL BEARING ; 1/8" ID 1/4" OD 7/64" WD 2 SHIELD
Single Row Ball Bearing; 1/8" Bore; 1/4" Outside Diameter; 7/64" Width; Stainless Steel Material; Shielded Enclosure; Extended Inner Ring; Metallic Crown Cage; ABEC 3 Precision; Relubricatable
Part #
DDRI-418ZZEEHA3P25L01
BDI #
25101096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/DDRI-418ZZEEHA3P25L01/p/25101096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://nhbb.com
Product Detail
Single Row Ball Bearing
Product Specification
1/8" Bore; 1/4" Outside Diameter; 7/64" Width; Stainless Steel Material; Shielded Enclosure; Extended Inner Ring; Metallic Crown Cage; ABEC 3 Precision; Relubricatable
Long Description
Single Row Ball Bearing; 1/8" Bore; 1/4" Outside Diameter; 7/64" Width; Stainless Steel Material; Shielded Enclosure; Extended Inner Ring; Metallic Crown Cage; ABEC 3 Precision; Relubricatable