https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-OPEN-STL-DG-4070-A-MG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5ODl8aW1hZ2UvanBlZ3xhRGxqTDJnME9TOHhNRFExT0RnME5qZ3lNalF6TUM5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBSSFh6UXdOekJmUVY5TlIxOHpNREI0TXpBd0xtcHdad3w0MDgwNTQyZjM5ZThiNzExNTU0YjA5NzgyYjUwZTJhNjRiZjM5ZWU2NjEwNjdmZjkyNzU5YjY1MDI0ZTBiNjhj
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-OPEN-STL-DG-4070-A-MG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5ODl8aW1hZ2UvanBlZ3xhRGxqTDJnME9TOHhNRFExT0RnME5qZ3lNalF6TUM5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBSSFh6UXdOekJmUVY5TlIxOHpNREI0TXpBd0xtcHdad3w0MDgwNTQyZjM5ZThiNzExNTU0YjA5NzgyYjUwZTJhNjRiZjM5ZWU2NjEwNjdmZjkyNzU5YjY1MDI0ZTBiNjhj
KOYO
KOYO
DG4070AMG
KOYO KOYO
Description
KOYO DG4070AMG
Single Row Ball Bearing; 40MM Bore; 70MM Outside Diameter; 15MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
DG4070AMG
BDI #
1483218
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/DG4070AMG/p/1483218
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.21
Product Group - BDI
B00234
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.4608
Long Description
Single Row Ball Bearing; 40MM Bore; 70MM Outside Diameter; 15MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


