https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-WPP10-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE2OHxpbWFnZS9qcGVnfGFEWmxMMmc0TWk4eE1EYzJOamsyTURRNU1qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmVjFCUU1UQmZNekF3ZURNd01DNXFjR2N8NDRmMTE4YTU2ZGYyZWIzNWFlZjRkNDY4ZWM2MmQxOTJmMTAzNTlkYzZhZTA0MDI0MTRiM2UwNWI3Yzk5MjVmMA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-WPP10-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE2OHxpbWFnZS9qcGVnfGFEWmxMMmc0TWk4eE1EYzJOamsyTURRNU1qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmVjFCUU1UQmZNekF3ZURNd01DNXFjR2N8NDRmMTE4YTU2ZGYyZWIzNWFlZjRkNDY4ZWM2MmQxOTJmMTAzNTlkYzZhZTA0MDI0MTRiM2UwNWI3Yzk5MjVmMA
TIMKEN
TIMKEN
GW211PP37
TIMKEN TIMKEN
Description
GW211PP37 DEEP GROOVE BALL BEARING ; 1.5311IN ID 3.937IN OD 1.312IN WD
Single Row Ball Bearing; 1-3/4" Bore; 3.937" Outside Diameter; 1-5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
GW211PP37
BDI #
1356464
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GW211PP37/p/1356464
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.916
EAN
0087796224469
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
2.101
Long Description
Single Row Ball Bearing; 1-3/4" Bore; 3.937" Outside Diameter; 1-5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1.313 Inch | 33.35 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Inner Race Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

