

KAYDON
KAYDON
JU055CP0 W/FD GR GREASE NBR SEAL
KAYDON KAYDON
Description
JU055CP0 W/FOOD GRDE GREASE NBR SEAL BRG ; POR
Single Row Ball Bearing; 5-1/2" Bore; 6-1/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C0-Medium Internal Clearance; Brass Cage; Contact Seal Enclosure
Part #
JU055CP0 W/FD GR GREASE NBR SEAL
BDI #
24996037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/JU055CP0-W-FD-GR-GREASE-NBR-SEAL/p/24996037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Product Detail
Single Row Ball Bearing
Product Specification
5-1/2" Bore; 6-1/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C0-Medium Internal Clearance; Brass Cage; Contact Seal Enclosure
Long Description
Single Row Ball Bearing; 5-1/2" Bore; 6-1/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C0-Medium Internal Clearance; Brass Cage; Contact Seal Enclosure