https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTN8aW1hZ2UvanBlZ3xhR0U1TDJneU5DOHhNRE13TXprNU1qZ3lNemd6T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVkZOZk16QXdlRE13TUM1cWNHY3xhZmM2OTBkNTk0YzRkMjIxYTg5NGY0ZWQ3N2M2NWQxOTMwYWFjOGYzZmYzYmViNThhZjZhYzhhYWRmNzNiYTk1
KAYDON
KAYDON
KD040CPO
KAYDON KAYDON
Description
KDN.KD040CP0 RADIAL BALL BEARING ; NON-RETURNABLE 4" ID 127.0MM OD
Single Row Ball Bearing; 4" Bore; 5" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KDN.KD040CP0
BDI #
20344573
Details
1259.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KD040CPO/p/20344573
Your Price
$ 1,259.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.327
EAN
0662729179209
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Snap Over Cage | Thin Section Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Manufacturer Item Number
KD040CP0
Weight / LBS
0.78
Long Description
Single Row Ball Bearing; 4" Bore; 5" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
5 Inch | 127 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh