https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-KG-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NDd8aW1hZ2UvanBlZ3xhR1ptTDJoaVpDOHhNREl6TlRRd05ERTFOamsxT0M5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZTMGRmVGxsTVh6TXdNSGd6TURBdWFuQm58NDE5MjEwMmNlMmIyYmU5NzE5Njk5MWZlYzhiNTc5NGFhZjFjZGZjYjkzMmYxZjc2MDUwMTdiMTUzYzBkNjNkMQ
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-KG-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NDd8aW1hZ2UvanBlZ3xhR1ptTDJoaVpDOHhNREl6TlRRd05ERTFOamsxT0M5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZTMGRmVGxsTVh6TXdNSGd6TURBdWFuQm58NDE5MjEwMmNlMmIyYmU5NzE5Njk5MWZlYzhiNTc5NGFhZjFjZGZjYjkzMmYxZjc2MDUwMTdiMTUzYzBkNjNkMQ
KAYDON
KAYDON
KG120CK0
KAYDON KAYDON
Description
KG120CK0 SLIM BALL BEARING ; POR 12" ID 14" OD
Single Row Ball Bearing; 12" Bore; 14" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage
Part #
KG120CK0
BDI #
24708351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KG120CK0/p/24708351
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Phenolic
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
9.3
Long Description
Single Row Ball Bearing; 12" Bore; 14" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage
Outer Race Width
1 Inch | 25.4 Millimeter
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

