

27466358
Single Row Ball Bearings
KSK BEARING
KSK BEARING
KP12A
KSK BEARING KSK BEARING
Description
KP12A DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 3/4" Bore; 1-5/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Extended Inner Ring; C0-Medium Internal Clearance; 0.437" Inner Race Width; Airframe Control; Prelubricated; PTFE Seal; Medium Duty; No Cage
Part #
KP12A
BDI #
27466358

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KP12A/p/27466358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Product Detail
Single Row Ball Bearing
Product Specification
3/4" Bore; 1-5/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Extended Inner Ring; C0-Medium Internal Clearance; 0.437" Inner Race Width; Airframe Control; Prelubricated; PTFE Seal; Medium Duty; No Cage
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-5/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Extended Inner Ring; C0-Medium Internal Clearance; 0.437" Inner Race Width; Airframe Control; Prelubricated; PTFE Seal; Medium Duty; No Cage