https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NC-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NnxpbWFnZS9qcGVnfGFEbGlMMmhsTmk4eE1EYzJPVE14TWprME1EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1ExOUZTVjh6TURCNE16QXdMbXB3Wnd8ODE4YWQ4NWRkMDA2MGFjNjM3YWRhOTdkMWU0M2E3NTg1NjA2ZWY4ZTA4OGQ1ZDdiZDc2NmI4MDg3N2Q4OGY2Mw
RBC BEARINGS
RBC BEARINGS
KP12AFS428
RBC BEARINGS RBC BEARINGS
Description
KP12AFS428 AIRFRAME CONT BALL BRG ; 3/4"X1-5/8"X3/8" 2 SEAL
Single Row Ball Bearing; 3/4" Bore; 1-5/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
KP12AFS428
BDI #
795658
Details
266.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KP12AFS428/p/795658
Your Price
$ 266.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.059
EAN
0637400551506
Product Group - BDI
B04102
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
KP12AFS428
Weight / LBS
0.14
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-5/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Inner Race Width
0.437 Inch | 11.1 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh