https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NC-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MzZ8aW1hZ2UvanBlZ3xhREUyTDJoaVl5OHhNRFF4T0RZNU1UZ3pNemc0Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOU9RMTlGU1Y4ek1EQjRNekF3TG1wd1p3fGE4ZTNlZjMwZjUwN2U4NTg0ZWNiNjFkNDJjZWNjNjdhYjUwZTJjNjI1ZDU4NDZjZTc1ZDMyMGNjYzFiZmVkOTE
RBC BEARINGS
RBC BEARINGS
KP20AFS428
RBC BEARINGS RBC BEARINGS
Description
KP20AFS428 AIRFRAME CONT BALL BRG ; 1.25"X2.25"X0.5" SGL ROW
Single Row Ball Bearing; 1-1/4" Bore; 2-1/4" Outside Diameter; 7/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
KP20AFS428
BDI #
795662
Details
364.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KP20AFS428/p/795662
Your Price
$ 364.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.118
EAN
0637400551629
Product Group - BDI
B04102
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
KP20AFS428
Weight / LBS
0.26
Long Description
Single Row Ball Bearing; 1-1/4" Bore; 2-1/4" Outside Diameter; 7/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outside Diameter
2.25 Inch | 57.15 Millimeter
Inner Race Width
0.5 Inch | 12.7 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh