https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5M3xpbWFnZS9qcGVnfGFEa3lMMmhtTUM4eE1EYzJOalk1TmpVeE16VTJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlOUVZOVVh6TXdNSGd6TURBdWFuQm58ZmE5Yzk0YzIyMTMzMmYzMGU0YWZhYWQwMjRmZDVmOTU3NzEyMDBjZTQ5ZTQyMjk1ZDY2MmY4NmEwZDllMjM3OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5M3xpbWFnZS9qcGVnfGFEa3lMMmhtTUM4eE1EYzJOalk1TmpVeE16VTJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlOUVZOVVh6TXdNSGd6TURBdWFuQm58ZmE5Yzk0YzIyMTMzMmYzMGU0YWZhYWQwMjRmZDVmOTU3NzEyMDBjZTQ5ZTQyMjk1ZDY2MmY4NmEwZDllMjM3OA
NTN
NTN
MG311ZZA
NTN NTN
Description
MG311ZZA BEARING
Single Row Ball Bearing; 55MM Bore; 151.892MM Outside Diameter; 38.1MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MG311ZZA
BDI #
17148060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MG311ZZA/p/17148060
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
4547359485714
Product Group - BDI
B00234
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 55MM Bore; 151.892MM Outside Diameter; 38.1MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
5.98 Inch | 151.892 Millimeter
Outer Race Width
1.5 Inch | 38.1 Millimeter
Inner Race Width
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

