https://www.bdiexpress.com/medias/INDGENBRGXXX-SRB-2SL-STL-SR-S22-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNTV8aW1hZ2UvanBlZ3xhR1ZtTDJnMk1pOHhNRGN4T0RnMU56STJOVEU0TWk5SlRrUkhSVTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlV6SXlYek13TUhnek1EQXVhbkJufGYyMmQ4MWNmZmRmOWU5NDZmNzViMDYyNjc5NzdjYjU0YjI5OWIwZDRmZDg1OTJhYTY0MzBjYTkzMGI2ZWI4ZWI
https://www.bdiexpress.com/medias/INDGENBRGXXX-SRB-2SL-STL-SR-S22-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNTV8aW1hZ2UvanBlZ3xhR1ZtTDJnMk1pOHhNRGN4T0RnMU56STJOVEU0TWk5SlRrUkhSVTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlV6SXlYek13TUhnek1EQXVhbkJufGYyMmQ4MWNmZmRmOWU5NDZmNzViMDYyNjc5NzdjYjU0YjI5OWIwZDRmZDg1OTJhYTY0MzBjYTkzMGI2ZWI4ZWI
GENERAL BEARING
GENERAL BEARING
S22210-88
GENERAL BEARING GENERAL BEARING
Description
S22210-88
Single Row Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
S22210-88
BDI #
426547
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/S22210-88/p/426547
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0662300019504
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Inch
Other Features
Semi Ground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
S22210-88
Long Description
Single Row Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

