

HRB BEARING
HRB BEARING
S6902ZZ
HRB BEARING HRB BEARING
Description
HRB BEARING S6902ZZ
Single Row Ball Bearing; 15MM Bore; 28MM Outside Diameter; 7MM Width; 2 Metal Shields; ABEC 1
Part #
S6902ZZ
BDI #
27355697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/S6902ZZ/p/27355697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Product Detail
Single Row Ball Bearing
Product Specification
15MM Bore; 28MM Outside Diameter; 7MM Width; 2 Metal Shields; ABEC 1
Long Description
Single Row Ball Bearing; 15MM Bore; 28MM Outside Diameter; 7MM Width; 2 Metal Shields; ABEC 1