https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126697-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzd8aW1hZ2UvanBlZ3xhR001TDJoa1pTOHhNREUwTWpBMk1USTJORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZMk9UZGZNekF3V0RNd01DNXFjR2N8NzAzMGRlY2FjZjI3ZDQ4MmI0NDc2MDJjMzEwZjFmMzEyMTE4M2NkY2FiYTY1NWRjNjMwM2RkOTE5ZWY0YTg1Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126697-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzd8aW1hZ2UvanBlZ3xhR001TDJoa1pTOHhNREUwTWpBMk1USTJORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZMk9UZGZNekF3V0RNd01DNXFjR2N8NzAzMGRlY2FjZjI3ZDQ4MmI0NDc2MDJjMzEwZjFmMzEyMTE4M2NkY2FiYTY1NWRjNjMwM2RkOTE5ZWY0YTg1Mg
LINKBELT
LINKBELT
SG227ELPAK8299A
LINKBELT LINKBELT
Description
SG227ELPAK8299A UNMNTED BALL BRG ; 1-11/16IN INTERMEDIATE DUTY SS LOCKING
Single Row Ball Bearing; 1-11/16" Bore; 3.346" Outside Diameter; 0.866" Outer Race Width; 1-49/64" Inner Race Width; Intermediate Duty; Setscrew Locking; Single Lip Contact Seal; Black Oxide Coated Insert; Food Grade Grease
Part #
SG227ELPAK8299A
BDI #
25126697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SG227ELPAK8299A/p/25126697
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Single Row Ball Bearing
Product Specification
1-11/16" Bore; 3.346" Outside Diameter; 0.866" Outer Race Width; 1-49/64" Inner Race Width; Intermediate Duty; Setscrew Locking; Single Lip Contact Seal; Black Oxide Coated Insert; Food Grade Grease
Long Description
Single Row Ball Bearing; 1-11/16" Bore; 3.346" Outside Diameter; 0.866" Outer Race Width; 1-49/64" Inner Race Width; Intermediate Duty; Setscrew Locking; Single Lip Contact Seal; Black Oxide Coated Insert; Food Grade Grease

