https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110858-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzd8aW1hZ2UvanBlZ3xhRE0xTDJnMU15OHhNREEzTmpVNE5qSTNPRGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNE5UaGZNekF3V0RNd01DNXFjR2N8N2Q1ZmVhODYwYjViYTdiMjk3ODIxNGI0ODdlODFkOTY5NzkyOTM3OTllYzgzNTdmNGEwY2Q5ZmZmNGUwODE0MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110858-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzd8aW1hZ2UvanBlZ3xhRE0xTDJnMU15OHhNREEzTmpVNE5qSTNPRGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNE5UaGZNekF3V0RNd01DNXFjR2N8N2Q1ZmVhODYwYjViYTdiMjk3ODIxNGI0ODdlODFkOTY5NzkyOTM3OTllYzgzNTdmNGEwY2Q5ZmZmNGUwODE0MQ
ROTO PRECISION
ROTO PRECISION
SM-830W30ZZ G7
ROTO PRECISION ROTO PRECISION
Description
SM-830W30ZZ G7 MINIATURE BEARING ; 3MM X 8MM X 3MM SHIELDED
Single Row Ball Bearing; 3MM Bore; 8MM Outside Diameter; 3MM Width; 2 Metal Shields; Miniature; Stainless Steel; Synthetic Grease Lubrication
Part #
SM-830W30ZZ G7
BDI #
25110858
Details
50.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SM-830W30ZZ-G7/p/25110858
Your Price
$ 50.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00234
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rotoprecision.ca
Product Detail
Single Row Ball Bearing
Product Specification
3MM Bore; 8MM Outside Diameter; 3MM Width; 2 Metal Shields; Miniature; Stainless Steel; Synthetic Grease Lubrication
Long Description
Single Row Ball Bearing; 3MM Bore; 8MM Outside Diameter; 3MM Width; 2 Metal Shields; Miniature; Stainless Steel; Synthetic Grease Lubrication

