

TRITAN
TRITAN
SSL1050 ZZ SRL BULK
TRITAN TRITAN
Description
SSL1050 ZZ SRL BULK BALL BEARING ; MINIATURE 5MM IDX10MM ODX4MM WD 10/PK
Single Row Ball Bearing; 5MM Bore; 10MM Outside Diameter; 4MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Part #
SSL1050 ZZ SRL BULK
BDI #
21436192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SSL1050-ZZ-SRL-BULK/p/21436192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.001
EAN
0888569044679
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Stainless Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Miniature Bearing | SRL Chevron Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
SSL1050 ZZ SRL/Q BL
Weight / LBS
0.002
Long Description
Single Row Ball Bearing; 5MM Bore; 10MM Outside Diameter; 4MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Outside Diameter
0.394 Inch | 10 Millimeter
Outer Race Width
0.157 Inch | 4 Millimeter
Bore
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh