

25144123
Single Row Ball Bearings
NEW HAMPSHIRE B BRGS
NEW HAMPSHIRE B BRGS
SSR2ZZARA5P25LY121
NEW HAMPSHIRE B BRGS NEW HAMPSHIRE B BRGS
Description
SSR2ZZARA5P25LY121 BALL BEARING ; 0.125IN BORE X 0.375IN
Single Row Ball Bearing; 1/8" Bore; 3/8" Outside Diameter; 5/32" Outer Race Width; 2 Metal Shields; ABEC 5; C0-Medium Internal Clearance; Stainless Steel Cage; 3/16" Inner Race Width
Part #
SSR2ZZARA5P25LY121
BDI #
25144123
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SSR2ZZARA5P25LY121/p/25144123
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://nhbb.com
Product Detail
Single Row Ball Bearing
Product Specification
1/8" Bore; 3/8" Outside Diameter; 5/32" Outer Race Width; 2 Metal Shields; ABEC 5; C0-Medium Internal Clearance; Stainless Steel Cage; 3/16" Inner Race Width
Long Description
Single Row Ball Bearing; 1/8" Bore; 3/8" Outside Diameter; 5/32" Outer Race Width; 2 Metal Shields; ABEC 5; C0-Medium Internal Clearance; Stainless Steel Cage; 3/16" Inner Race Width