https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OHxpbWFnZS9qcGVnfGFHSTNMMmhqWXk4eE1EYzJOVGt6TURnNE9USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YMFpNWHpNd01IZ3pNREF1YW5CbnwzNGVkNGRjNzg3NTkzYTZlYmVlZTQ2MWY5MzRmMTY2MDUzYjYyNDg5NWJkZTVhMTdjYTFhOWJkNjg5MzU3YmYx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OHxpbWFnZS9qcGVnfGFHSTNMMmhqWXk4eE1EYzJOVGt6TURnNE9USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YMFpNWHpNd01IZ3pNREF1YW5CbnwzNGVkNGRjNzg3NTkzYTZlYmVlZTQ2MWY5MzRmMTY2MDUzYjYyNDg5NWJkZTVhMTdjYTFhOWJkNjg5MzU3YmYx
TRITAN
TRITAN
SSRIF5532 BULK
TRITAN TRITAN
Description
SSRIF5532 BULK MINIATURE RADIAL BALL BRG
Single Row Ball Bearing; 5/32" Bore; 5/16" Outside Diameter; 7/64" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Part #
2101098104
BDI #
22366632
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SSRIF5532-BULK/p/22366632
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.001
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Stainless Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Miniature Bearing | 0.359" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
SSRIF5532/Q BL
Weight / LBS
0.0015
Long Description
Single Row Ball Bearing; 5/32" Bore; 5/16" Outside Diameter; 7/64" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Bore
0.156 Inch | 3.962 Millimeter
Outer Race Width
0.109 Inch | 2.769 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

