https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDR8aW1hZ2UvanBlZ3xhR0l5TDJneU5pOHhNRFV4TURFNE9USTJORGt5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZkZjViYjNlYTZjMTJhMzVlZGU5MTIwZDVmMmYyMWYxNDQ2ZDRhN2MyOGM4NmY4ODcwYzEzM2Y1YTEwZTdlYzk
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDR8aW1hZ2UvanBlZ3xhR0l5TDJneU5pOHhNRFV4TURFNE9USTJORGt5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZkZjViYjNlYTZjMTJhMzVlZGU5MTIwZDVmMmYyMWYxNDQ2ZDRhN2MyOGM4NmY4ODcwYzEzM2Y1YTEwZTdlYzk
NTN
NTN
SX0964LLU
NTN NTN
Description
SX0964LLU INSERT BEARING ; 45MM ID 118MM OD 40MM W
Single Row Ball Bearing; 45MM Bore; 118MM Outside Diameter; 40MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
SX0964LLU
BDI #
17149897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SX0964LLU/p/17149897
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.92
EAN
4550253073970
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Pressed Cage
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Radial
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.233
Long Description
Single Row Ball Bearing; 45MM Bore; 118MM Outside Diameter; 40MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1.575 Inch | 40 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
4.646 Inch | 118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

