https://www.bdiexpress.com/medias/INDXXXXXXXXX-21498512-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5MzB8aW1hZ2UvanBlZ3xhREkyTDJnMU9TODVPRFEyTlRFeU16ZzJNRGM0TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFE1T0RVeE1sOHpNREI0TXpBd0xtcHdad3wwOTJiN2YzZDA3ZDMwYjhkN2RkNWJkNDYwYmE1Zjc5NmIwNDhlMDA4YThlNjkyYjg1YjE1MjQ2YzA1YzM3YmIx
TIMKEN
TIMKEN
W208PPB16
TIMKEN TIMKEN
Description
W208PPB16FS544 DEEP GROOVE BALL BEARING ; 1.25IN ID 3.1496IN OD 1.437IN WD
Single Row Ball Bearing; 1.25" Bore; 80MM Outside Diameter; 18MM Outer Width; 36.5MM Inner Width; 2 Seals; Square Bore
Part #
W208PPB16FS544
BDI #
1374888
Details
147.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W208PPB16/p/1374888
Your Price
$ 147.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.666
EAN
0087796041387
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
1.45
Product Detail
Single Row Ball Bearing
Product Specification
1.25" Bore; 80MM Outside Diameter; 18MM Outer Width; 36.5MM Inner Width; 2 Seals; Square Bore
Long Description
Single Row Ball Bearing; 1.25" Bore; 80MM Outside Diameter; 18MM Outer Width; 36.5MM Inner Width; 2 Seals; Square Bore