https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SPHL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4M3xpbWFnZS9qcGVnfGFHVmhMMmcyTlM4eE1EYzJOamcwTWprNE5qVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUJJVEY4ek1EQjRNekF3TG1wd1p3fDQ0NjBjM2ZkOWI2NWViODVhMzc5YTFlYjZlYjk5MjJhOGZlMjQwY2YwZDI4MDQzMmY0M2YyZmE0OWY0MjhkYzE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SPHL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4M3xpbWFnZS9qcGVnfGFHVmhMMmcyTlM4eE1EYzJOamcwTWprNE5qVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUJJVEY4ek1EQjRNekF3TG1wd1p3fDQ0NjBjM2ZkOWI2NWViODVhMzc5YTFlYjZlYjk5MjJhOGZlMjQwY2YwZDI4MDQzMmY0M2YyZmE0OWY0MjhkYzE
SKF
SKF
W210-PPB2
SKF SKF
Description
W210-PPB2 DEEP GROOVE BALL BEARING ; SINGLE ROW
Single Row Ball Bearing; 1-15/16" Bore; 3.543" Outside Diameter; 1-3/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
W210-PPB2
BDI #
1301556
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W210-PPB2/p/1301556
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.71
EAN
0085311066709
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Tri-Ply Seal | Non-Lubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
W210-PPB2
Weight / LBS
1.659
Long Description
Single Row Ball Bearing; 1-15/16" Bore; 3.543" Outside Diameter; 1-3/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1.188 Inch | 30.18 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

